Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TS12-22 https://www.bdiexpress.com/medias/INDQAPXXXXXX-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE0NHxpbWFnZS9qcGVnfGFEUmlMMmc1T1M4eE1EVXhOak13TkRVNU1qa3lOaTlKVGtSUlFWQllXRmhZV0ZoZlZGTmZNekF3ZURNd01DNXFjR2N8MjYxOGI5Y2RjOGEzZGNhZTdjYjYzZGMwMjA3MDQ0NGNlZjZkNTUwODNkMGUwY2Q2ZTY5NjZhMzU2Zjg0NWM0Mg
750505 Bearings 

QA1 PRECISION PROD QA1 PRECISION PROD

TS12-22

Description

TS12-22 LINKAGE TUBE SWAGE ; 1 OD X 22 LG X .079 TK POR

Linkage Tube; 3/4" Inside Diameter; 1" Outside Diameter; 22" Length; 0.079 Thickness; Swage Steel

Part #

TS12-22

BDI #
750505

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.604
EAN
0806990038906
Product Group - BDI
B04264
Noun
Tube
Keyword String
Linkage
Manufacturer URL
https://www.qa1.net
Weight / LBS
1.3317
Product Detail
Linkage Tube
Product Specification
3/4" Inside Diameter; 1" Outside Diameter; 22" Length; 0.079 Thickness; Swage Steel
Long Description
Linkage Tube; 3/4" Inside Diameter; 1" Outside Diameter; 22" Length; 0.079 Thickness; Swage Steel