https://www.bdiexpress.com/medias/INDEDTXXXXXX-20866895-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTd8aW1hZ2UvanBlZ3xhRFppTDJnek55OHhNREE1TXpjeU56ZzNOVEV3TWk5SlRrUkZSRlJZV0ZoWVdGaGZNakE0TmpZNE9UVmZNekF3ZURNd01DNXFjR2N8MWU0NWEzZDAzNDdhNDFlMDExODZiYjg5MjgwZGRiN2Y5ODVjYmMxMGU5OWEwNTMwNWZiYjQyYzQ3ZGI2OTdjZA
https://www.bdiexpress.com/medias/INDEDTXXXXXX-20866895-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTd8aW1hZ2UvanBlZ3xhRFppTDJnek55OHhNREE1TXpjeU56ZzNOVEV3TWk5SlRrUkZSRlJZV0ZoWVdGaGZNakE0TmpZNE9UVmZNekF3ZURNd01DNXFjR2N8MWU0NWEzZDAzNDdhNDFlMDExODZiYjg5MjgwZGRiN2Y5ODVjYmMxMGU5OWEwNTMwNWZiYjQyYzQ3ZGI2OTdjZA
EDT CORP
EDT CORP
ZALUD6-30-OS-LK
EDT CORP EDT CORP
描述
EDT CORP ZALUD6-30-OS-LK
Locking Sleeve; 1.875" Bore; 1.35" Outside Diameter; 1.82" Length; 1.98" Flange DIameter; 0.5" Flange Thickness; Bushing With Flange; 316 Stainless Steel; Oven Series; With Standard KleanCap DoubleLock Set Screw Lock
制造商部件号
ZALUD6-30-OS-LK
BDI部件号
20867407
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/ZALUD6-30-OS-LK/p/20867407
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0883450870320
重量 / Kilogram
0.204
Product Group - BDI
B04264
名称
Sleeve
关键字串
Locking
重量/磅
0.4
产品明细
Locking Sleeve
产品规格
1.875" Bore; 1.35" Outside Diameter; 1.82" Length; 1.98" Flange DIameter; 0.5" Flange Thickness; Bushing With Flange; 316 Stainless Steel; Oven Series; With Standard KleanCap DoubleLock Set Screw Lock
详细描述
Locking Sleeve; 1.875" Bore; 1.35" Outside Diameter; 1.82" Length; 1.98" Flange DIameter; 0.5" Flange Thickness; Bushing With Flange; 316 Stainless Steel; Oven Series; With Standard KleanCap DoubleLock Set Screw Lock
