056C34F5323
Description
056C34F5323 GENERAL PURPOSE MOTOR ; 3/4HP 3450RPM TEFC 56C 1/60/115/208-230V
Part # G516
BDI # 22326320
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.6/5.3 To 5.3 Ampere | 2 Poles
Mounting Method:
Round Frame
G518;056C34F5324
Description
G518 ; 056C34F5324 GP AC MOTOR ; 1HP 3600RPM TEFC 56C 1/60/115/208-230V
Part # G518
BDI # 22326322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Mounting Method:
Round Frame
080T34FH5303
Description
080T34FH5303 ALUMINIUM MOTOR ; 1-1/2HP 3600RPM TEFC 80M 3/60/575V
Part # R415
BDI # 22327380
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.845
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
21.463
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.6 Ampere | 2 Poles
Mounting Method:
B3 Face
H661ES
Description
H661ES GENERAL PURPOSE PUMP MOTOR ; 1.5HP 3PH 3600RPM 230/460V 56J TEFC
Part # H661ES
BDI # 24534561
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 0.92 Ampere | 2 Poles
Mounting Method:
Round Frame