G1114;5KC35JN7
Description
G1114 ; 5KC35JN7 GP AC MOTOR ; 1/4HP 1800RPM DP 48 1/60/115/230V
Part # G1114
BDI # 17090872
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.2 Ampere | 4 Poles
Mounting Method:
Resilient
HG703;5KH35MNA519T
Description
HG703 ; 5KH35MNA519T HVAC MOTOR ; 1/2HP 1725RPM 1/60/115V FAN/BLOWER
Part # HG703
BDI # 17091879
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.9 Ampere | 4 Poles
Mounting Method:
Resilient
5KHC39QN9575T
Description
5KHC39QN9575T GENERAL PURPOSE MOTOR ; 1/4HP 1800RPM TENV 48 1/60/115/208-230V
Part # H649
BDI # 17091776
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Resilient
H164;5KH32JN3128
Description
H164 ; 5KH32JN3128 FAN/BLOWER MOTOR ; MOQ:48 1/3HP 1725RPM DP 48Z 1/60/115V
Part # H164
BDI # 17091680
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.2 Ampere | 4 Poles
Mounting Method:
Resilient
H165;5KH32JN3128X
Description
H165 ; 5KH32JN3128X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/115V
Part # H165
BDI # 17091681
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.2 Ampere | 4 Poles
Mounting Method:
Resilient