YPC345A
Description
YPC345A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 56YZ 3414C TEAO F1
Part # YPC345A
BDI # 132101
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.578
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14.681
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
YPC144A
Description
YPC144A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1625RPM 1PH 60HZ 48YZ 3408C TEAO F
Part # YPC144A
BDI # 132093
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
YPC164A
Description
YPC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1075RPM 1PH 60HZ 48YZ 3411C TEAO F
Part # YPC164A
BDI # 132095
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
HIC264A
Description
HIC264A ELECTRIC MOTOR ; .33HP 1625RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # HIC264A
BDI # 128752
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.14
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
HIC274A
Description
HIC274A ELECTRIC MOTOR ; .33HP 1725RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # HIC274A
BDI # 128753
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.14
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt