Y280;056H17T15526
Description
Y280 ; 056H17T15526 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/230/460V
Part # Y280
BDI # 22326450
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6/0.8 Ampere | 4 Poles
Mounting Method:
Bolt-On
Y366;145THTR5329
Description
Y366 ; 145THTR5329 INVERTER DUTY MOTOR ; 1-1/2HP 1800RPM TENV 145TC 3/60/230/460V
Part # Y366
BDI # 22327887
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Bolt-On
5KHC39QN9575T
Description
5KHC39QN9575T GENERAL PURPOSE MOTOR ; 1/4HP 1800RPM TENV 48 1/60/115/208-230V
Part # H649
BDI # 17091776
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Resilient
Y361;056H17T2019
Description
Y361 ; 056H17T2019 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/575V
Part # Y361
BDI # 22326466
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.7 Ampere | 4 Poles
Mounting Method:
Rigid
Y605;056H17T2021
Description
Y605 ; 056H17T2021 INVERTER DUTY MOTOR ; 1/8HP 1800RPM TENV 56C 3/60/230V
Part # Y605
BDI # 22326470
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 0.66 Ampere | 4 Poles
Mounting Method:
Rigid