X532;056T11O11001
Description
X532 ; 056T11O11001 CONDENSER FAN MOTOR ; 1/3HP 1140RPM OPEN 56Z 3/60/208-230/460V
Part # X532
BDI # 22326558
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.62
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.8 To 1.8/0.9 Ampere | 6 Poles
Mounting Method:
Rigid