VEM3556
Description
VEM3556 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1500RPM 208-230/460VAC
Part # VEM3556
BDI # 130875
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
L3514T-50
Description
L3514T-50 GENERAL PURPOSE AC MOTOR ; 1.5HP 1425RPM 1PH 50HZ 145T 3535LC TEFC
Part # L3514T-50
BDI # 129490
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.18
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
L3501-50
Description
L3501-50 GENERAL PURPOSE AC MOTOR ; 1/3HP 56 FRM 1500RPM 110/220VAC
Part # L3501-50
BDI # 129454
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
L3605T-50
Description
L3605T-50 GENERAL PURPOSE AC MOTOR ; 2HP 1425RPM 1PH 50HZ 182T 3634LC TEFC F1
Part # L3605T-50
BDI # 129507
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.56
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
L3708T-50
Description
L3708T-50 GENERAL PURPOSE AC MOTOR ; 5HP 1450RPM 1PH 50HZ 213T 3732LC TEFC F1
Part # L3708T-50
BDI # 129524
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.89
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted