Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 5.6 Ampere | 8 Poles
Mounting Method:
Rigid
M3560
Description
M3560 GENERAL PURPOSE AC MOTOR ; .5HP 865RPM 3PH 60HZ 56H 3522M TEFC F1 N
Part # M3560
BDI # 129597
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
M3532
Description
M3532 GENERAL PURPOSE AC MOTOR ; RPM 3PH HZ 56 3516M TEFC F1 N
Part # M3532
BDI # 129547
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
M3536
Description
M3536 GENERAL PURPOSE AC MOTOR ; .33HP 870RPM 3PH 60HZ 56 3516M TEFC F1 N
Part # M3536
BDI # 129551
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
M3602
Description
M3602 GENERAL PURPOSE AC MOTOR ; .75HP 855RPM 3PH 60HZ 184 3530M TEFC F1
Part # M3602
BDI # 129604
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.64
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted