E250A;056B17D11041
Description
056B17D11041 GP AC MOTOR ; 1/3HP 1800RPM DP 56C 1 60 120/240V
Part # E250A
BDI # 22325942
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.7/1.8 Ampere | 4 Poles
Mounting Method:
Rigid
056B17D15550
Description
056B17D15550 GP AC MOTOR ; 3/4HP 1725/1425RPM DP 56C 1/60/120/240V
Part # E269A
BDI # 22325956
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method:
Rigid
E261A;056B17D11029
Description
056B17D11029 GP AC MOTOR ; 1/2HP 1800 DP 56C 1PH 100120/200240V
Part # E261A
BDI # 22325906
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid
E268A;056B17DRR70008A1
Description
056B17DRR70008A1 GP AC MOTOR ; 3/4HP 1725 DP 56 1 60 100120/200240V
Part # E268A
BDI # 22325988
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6.2/3.1 Ampere | 4 Poles
Mounting Method:
Rigid