2MMV9109HXVVDUMFS637
Description
2MMV9109HXVVDUMFS637 PRECISION BALL BRG ; DUPLEX 45MM BORE 75MM OD 32MM WID AC
Part # 2MMV9109HXVVDUMFS637
BDI # 25020018
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
JM207PPPRBDBC4FA52730
Description
JM207PPPRBDBC4FA52730 PRECISION BALL BRG ; 35MM ID 72MM OD 34MM WD
Part # JM207PPPRBDBC4FA52730
BDI # 1360716
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Extra Loose Internal Fit
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
Not Applicable
2MMV9109HXVVSUMFS637
Description
2MMV9109HXVVSUMFS637 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT
Part # 2MMV9109HXVVSUMFS637
BDI # 1335353
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
3MMV9311HXVVTUMFS637
Description
3MMV9311HXVVTUMFS637 PRECISION BALL BRG ; 55MM BORE 80MM OD 39MM WD EA=SET OF 3
Part # 3MMV9311HXVVTUMFS637
BDI # 1341312
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
MLE71910CVDUJ84S
Description
MLE71910CVDUJ84S ANGULAR CONT BALL BRG ; 50MMX72MMX24MM
Part # MLE71910CVDUJ84S
BDI # 1223603
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
17 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring