Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 6

Next

Compare
KGF-D-5010-RH-EE

COMPARE

KGF-D-5010-RH-EE

Description
KGF-D-5010-RH-EE ; 50MM X 10MM STL 68.7KN KGF STYLE RH FLG

THOMSON

Part # KGF-D-5010-RH-EE

BDI # 844041

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 50
Number of Thread Starts: 1
Thread Lead - Inch: 0.394
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.953
Other Features: Cannot use with Other Manufacturers Ball Nut | 5 Internal Circuit Return | 110 MM Dia Integral Flange | Optional Preload
Overall Length - Inch: 3.74
Thread Lead - Millimeter: 10

Price Inventory : Available to order
Loading Price
QTY
80254

COMPARE

80254

Description
80254 ACME NUT ; 2-1/2"-4 LH BRONZE

NOOK INDUSTRIES

Part # 80254

BDI # 22853821

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 63.5
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 3.38
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 3.137-12 Thread
Overall Length - Inch: 3.375
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
20224

COMPARE

20224

Description
20224 ACME NUT ; 2-1/4"-4 RH BRONZE

NOOK INDUSTRIES

Part # 20224

BDI # 22853791

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 57.15
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 3.38
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 2.548-18 Thread
Overall Length - Inch: 3.06
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
20253

COMPARE

20253

Description
20253 ACME NUT ; 2-1/2"-3 RH BRONZE

NOOK INDUSTRIES

Part # 20253

BDI # 22853793

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 63.5
Number of Thread Starts: 1
Thread Lead - Inch: 0.333
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 3.38
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 3.137-12 Thread
Overall Length - Inch: 4.25
Thread Lead - Millimeter: 8.458

Price Inventory : Available to order
Loading Price
QTY
20302

COMPARE

20302

Description
20302 ACME NUT ; 3"-2 RH BRONZE

NOOK INDUSTRIES

Part # 20302

BDI # 22853797

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 76.2
Number of Thread Starts: 1
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 4
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 3.625-12 Thread
Overall Length - Inch: 4
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY