03BCP715GRAT
Description
03BCP715GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 7-15/16"
Part # COP.03BCP715GRAT
BDI # 24715634
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
191
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
311
02EBCP260MEXAT
Description
02EBCP260MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 260MM
Part # COP.02EBCP260MEXAT
BDI # 22990776
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
280
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
02EBCP240MGRAT
Description
02EBCP240MGRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 240MM
Part # COP.02EBCP240MGRAT
BDI # 22990774
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
280
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
02EBCP240MEXAT
Description
02EBCP240MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 240MM
Part # COP.02EBCP240MEXAT
BDI # 22990772
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
280
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
02EBCP200MEXAT
Description
02EBCP200MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 200MM
Part # COP.02EBCP200MEXAT
BDI # 22990764
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
258
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305