PLB68111FR
Description
PLB68111FR PILLOW BLOCK ROLLER BEARING ; 6-15/16" SHAFT DIA
Part # 10420136
BDI # 579862
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516686
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
200
PLB68111FD5
Description
PLB68111FD5 PILLOW BLOCK ROLLER BEARING ; 6-15/16" SHAFT DIA
Part # 10421704
BDI # 580844
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
247835
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
200
PELB68111FR
Description
PELB68111FR PILLOW BLOCK ROLLER BEARING ; 6-15/16" SHAFT DIA
Part # 10411102
BDI # 579845
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
517270
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
200
PLB68112FRC
Description
PLB68112FRC PILLOW BLOCK ROLLER BEARING ; 7" SHAFT DIA
Part # 10423185
BDI # 574330
Features
Inch - Metric:
Inch
Other Features:
Double Row | Closed End Cover
Global Part Number GPN:
247845
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
200
2K14144Z
Description
2K14144Z PILLOW BLOCK SLEEVE BEARING ; 9" SHAFT DIA
Part # 10414659
BDI # 578392
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
406.4
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Steel
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203