FCB22435E7 2-3/16 FLG CART ROLLER BRG
Description
FCB22435E7 FLANGED CART ROLLER BEARING ; NON-RETURNABLE 2-3/16" SHAFT DIA
Part # 10442482
BDI # 21585432
Features
Cartridge Pilot Diameter - Inch:
5
Cartridge Pilot Diameter - Millimeter:
127
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Nominal Bolt Circle Diameter Round - Inch:
5.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
5566-2
Description
5566-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/16" BORE 1.723" WD
Part # 5566-2
BDI # 1346638
Features
Component:
Cone
Width - Millimeter:
43.764
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648466
Precision Class:
Standard
Basic Number:
5566
INS-S2-203R
Description
INS-S2-203R INSERT ROLLER BRG ; 2-3/16"B NARROW IR
Part # 070007
BDI # 247006
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
26.594
Other Features:
Double Row | With Set Screw | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
74.625
Outer Race Profile:
Spherical
Global Part Number GPN:
560931
Mounting Method:
Concentric Collar
F4B-DI-203RE
Description
F4B-DI-203RE; 023462 ; FLANGED BLK ROLLER BRG NON RETURNABLE
Part # 023462
BDI # 240967
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
2 Piece Split
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551331
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
MA2203
Description
MA2203 PILLOW BLOCK ROLLER BEARING ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # 10425859
BDI # 18144363
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.14
Other Features:
Double Row | Single Collar
Global Part Number GPN:
503004
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2