MM-M16
Description
MM-M16 MALE ROD END BEARING ; M16 X 2.0 28.58MM BALL DIA
Part # MM-M16
BDI # 21572848
KW-7
Description
KW-7 FEMALE ROD END BEARING ; 0.438" BORE FML STUD 7/16-20 UNF THREAD
Part # KW-7
BDI # 124499
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
7/16-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | General Purpose | Precision | Wear Resistance | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
17.45
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
3/4-16 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting | With Keyway
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
10.312
Material - Ball:
Steel
Material - Liner:
Stainless Steel
Material - Outer Member:
Steel
Mounting Thread:
3/8-24 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | Electroless Nickel Plated Outer | Chrome Plated Ball
Global Part Number GPN:
40523
MM-6Z
Description
MM-6Z MALE ROD END BEARING ; 3/8" BORE 13/32" HOUSING WD
Part # MM-6Z
BDI # 124567
Features
Enclosure:
Open
Housing Width - Millimeter:
10.312
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
3/8-24 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | General Purpose | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing