JU050CP0
Description
KDN.JU050CP0 RADIAL CONTACT BALL BRG ; 5.0" IDX5.75" ODX.5" WIDE 2 SEALS
Part # JU050CP0
BDI # 21439617
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
RK6-16P1Z
Description
KDN.RK6-16P1Z SLEWING RING BALL BRG ; 11.97"IDX20.39"ODX2.205"WIDE 2 SEALS
Part # RK6-16P1Z
BDI # 21439676
KB035CP0
Description
KDN.KB035CP0 RADIAL CONTACT BALL BRG ; 3.5" IDX4.125" ODX .3125" WIDE 2 SEALS
Part # KB035CP0
BDI # 21439866
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JHA10XL0
Description
KDN.JHA10XL0 FOUR POINT CONTACT BALL BRG ; 1.0" IDX1.375" ODX.25" WIDE 2 SEALS
Part # JHA10XL0
BDI # 21439613
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
JHA15CL0
Description
KDN.JHA15CL0 RADIAL CONTACT BALL BRG ; 1.5" IDX1.875" ODX.25" WIDE 2 SEALS
Part # JHA15CL0
BDI # 21439614
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Conrad | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No