Page 1 of 85

Next

Compare
23144 CCK/HA3C4W33

COMPARE

23144 CCK/HA3C4W33

Description
23144 CCK/HA3C4W33 SPHR ROLLER BRG

SKF

Part # 23144 CCK/HA3C4W33

BDI # 1259937

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23144 CC/C3W33

COMPARE

23144 CC/C3W33

Description
23144 CC/C3W33 SPHR ROLLER BRG ; 220MM BORE 370MM OD 120MM WID

SKF

Part # 23144 CC/C3W33

BDI # 1418165

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
LSM250BRC3

COMPARE

LSM250BRC3

Description
LSM250BRC3 INSERT BEARING ; NON-RETURNABLE RETAINED

TIMKEN

Part # LSM250BRC3

BDI # 22836341

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 66.7
Other Features: Single Row | Non-Expansion | Light Duty | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 14.75
Length Thru Bore - Millimeter: 122
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
LSM250BXC3

COMPARE

LSM250BXC3

Description
LSM250BXC3 INSERT BEARING ; NON-RETURNABLE EXPANSION

TIMKEN

Part # LSM250BXC3

BDI # 22836347

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 66.7
Other Features: Single Row | Expansion | Light Duty | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 14.75
Length Thru Bore - Millimeter: 122
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
L555249-902A5

COMPARE

L555249-902A5

Description
L555249-902A5 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # L555249-902A5

BDI # 1362960

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 14.75
Outside Diameter - Millimeter: 374.65
Bore - Millimeter: 292.1

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Hole in OD for Locking Pin
Global Part Number GPN: 662727
Assembly Components: L555249 (2) | L555210DC (1) | L555249XA (1)
Basic Number: L555249
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY