Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Heavy Duty | Rubber Lip Seals
Global Part Number GPN:
20874
CF 4 S
Description
CF 4 S CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD
Part # 2400110000
BDI # 344005
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20877
CCYR 4 S
Description
CCYR 4 S CAM FOLLOWER BEARING ; 1-1/4" BORE 4" RLR DIA 2-1/4" RLR WD
Part # 4400510000
BDI # 344106
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21225
CFH 4 SB
Description
CFH 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD
Part # 2400512000
BDI # 347190
Features
Roller Width - Inch:
2.25
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22642
CF 4 SB
Description
CF 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD
Part # 2400112000
BDI # 344006
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20878