Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.64
Outside Diameter - Millimeter:
702.056
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
M
Number of Grooves:
5
F168-14MGT-40-E
Description
F168-14MGT-40-E SYNCHRONOUS PULLEY ; 168GROVES 14MM P 40MM W
Part # 77114368
BDI # 1124155
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
40
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
8
F140-14MGT-40-E
Description
F140-14MGT-40-E SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 140T 40MM W BORED
Part # 77114340
BDI # 1124125
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
40