4B54SD
Description
4B54SD V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008820
BDI # 652383
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2 has No Keyway
Global Part Number GPN:
584049
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4B70SK
Description
4B70SK V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008828
BDI # 652406
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582781
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4B74SK
Description
4B74SK V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008829
BDI # 652409
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582796
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4B74-2517
Description
4B74-2517 V-BELT SHEAVE ; TB SHEAVE B SECTION 4 GROOVE
Part # 2105010152
BDI # 652407
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
4
4/3V1900-3020
Description
4/3V1900-3020 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 4 GROOVE
Part # 2105010052
BDI # 22144515
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
4