Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
78.83
Mounting Method:
Bushed
P308M20-1210
Description
P308M20-1210 HIGH TORQUE SPROCKET ; 101755424
Part # P308M20-1210
BDI # 21587515
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.836
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1210
Number of Grooves:
2
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1210
Number of Grooves:
5