2B124SK
Description
2B124SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008765
BDI # 650417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582895
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2/5V1130SK
Description
2/5V1130SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008393
BDI # 649671
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583011
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2B70SK
Description
2B70SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008747
BDI # 650493
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Heavy Duty | QD Bushing | Web Style | Type D2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584346
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2/5V750SK
Description
2/5V750SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008380
BDI # 649740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type C1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583645
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2/5V670SK
Description
2/5V670SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008379
BDI # 649735
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type C1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583064
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2