8MX-63S-21
Description
8MX-63S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182063
BDI # 1117463
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
170.688
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
171.958
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
170.586
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
8MX63S12-2012
Description
8MX63S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 63T 6.32" PD 12MMW BORE 2012 BUSH
Part # 8MX63S12-2012
BDI # 21981433
Features
Pitch Diameter - Inch:
0.249
Flange Outside Diameter - Millimeter:
6.72
Inch - Metric:
Metric
Outside Diameter - Inch:
0.246
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.316
Mounting Method:
Bushed
8MX-63S-12
Description
8MX-63S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181063
BDI # 1117462
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
170.688
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed