8MX-63S-21
Description
8MX-63S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182063
BDI # 1117463
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
170.688
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
297.434
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
14MX-63S-37
Description
14MX-63S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193063
BDI # 1094989
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
294.386
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
63-14MX20-3525
Description
63-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 63T
Part # 63-14MX20-3525
BDI # 22730274
Features
Pitch Diameter - Inch:
11.063
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
10.945
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
281
Mounting Method:
Bushed
8MX63S36-2517
Description
8MX63S36-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 63T 6.32" PD 21MMW BORE 2517 BUSH
Part # 8MX63S36-2517
BDI # 21981437
Features
Pitch Diameter - Inch:
0.249
Flange Outside Diameter - Millimeter:
6.72
Inch - Metric:
Metric
Outside Diameter - Inch:
0.246
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.316
Mounting Method:
Bushed