QDBJS-1.5000-SS
Description
QDBJS-1.5000-SS QUICK-DETACH BUSHING ; JS STYLE 1.5" BORE SS
Part # QDBJS-1.5000-SS
BDI # 22973524
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS
QDBJS-1.7500-SS
Description
QDBJS-1.7500-SS QUICK-DETACH BUSHING ; JS STYLE 1.75" BORE SS
Part # QDBJS-1.7500-SS
BDI # 22973528
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS
QDBJS-1.6250-SS
Description
QDBJS-1.6250-SS QUICK-DETACH BUSHING ; JS STYLE 1.625" BORE SS
Part # QDBJS-1.6250-SS
BDI # 22973526
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS
QDBJS-2.5000-SS
Description
QDBJS-2.5000-SS QUICK-DETACH BUSHING ; JS STYLE 2.5" BORE SS
Part # QDBJS-2.5000-SS
BDI # 22973546
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS
QDBJS-2.6875-SS
Description
QDBJS-2.6875-SS QUICK-DETACH BUSHING ; JS STYLE 2.6875" BORE - SS
Part # QDBJS-2.6875-SS
BDI # 22973550
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS