03BC200MGRAT
Description
03BC200MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 200MM
Part # COP.03BC200MGRAT
BDI # 24715282
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC615EXAT
Description
03BC615EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 6-15/16"
Part # COP.03BC615EXAT
BDI # 24715368
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Length Thru Bore - Millimeter:
178
Length Thru Bore - Inch:
7.008
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC160MEXAT
Description
03BC160MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 160MM
Part # COP.03BC160MEXAT
BDI # 24715260
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.626
Length Thru Bore - Millimeter:
171
Length Thru Bore - Inch:
6.732
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC800EXAT
Description
03BC800EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 8"
Part # COP.03BC800EXAT
BDI # 24715380
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC615GRAT
Description
03BC615GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 6-15/16"
Part # COP.03BC615GRAT
BDI # 24715370
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Length Thru Bore - Millimeter:
178
Length Thru Bore - Inch:
7.008
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion