03BC200MGRAT
Description
03BC200MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 200MM
Part # COP.03BC200MGRAT
BDI # 24715282
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC800EXAT
Description
03BC800EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 8"
Part # COP.03BC800EXAT
BDI # 24715380
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBC300MEXAT
Description
01EBC300MEXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 300MM
Part # COP.01EBC300MEXAT
BDI # 22988665
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBC1200GRAT
Description
01EBC1200GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 12"
Part # COP.01EBC1200GRAT
BDI # 22988627
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EBC300MGRAT
Description
01EBC300MGRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 300MM
Part # COP.01EBC300MGRAT
BDI # 22988667
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion