2080Q19
Description
2080Q19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173517
BDI # 332496
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
6.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.59
Other Features:
Conveyor Series | Double Pitch | Split Taper Bushing
Global Part Number GPN:
9959
Pitch Diameter - Millimeter:
156.464
Mounting Method:
Bushed
2080TLB10.5
Description
2080TLB10.5 TAPER-LOCK SPROCKET ; EXTENDED PITCH
Part # 2080TLB10.5
BDI # 590400
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch | Taper Lock Bushing
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Bushed
2080TLB15.5
Description
2080TLB15.5 TAPER-LOCK SPROCKET ; EXTENDED PITCH
Part # 2080TLB15.5
BDI # 590404
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.936
Inch - Metric:
Inch
Material:
Steel
Other Features:
Conveyor Series | Double Pitch | Taper Lock Bushing
Pitch Diameter - Millimeter:
252.374
Mounting Method:
Bushed
2080Q23
Description
2080Q23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1173533
BDI # 332498
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Other Features:
Conveyor Series | Double Pitch | Split Taper Bushing
Global Part Number GPN:
9961
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Bushed
2080Q21
Description
2080Q21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173525
BDI # 332497
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch | Split Taper Bushing
Global Part Number GPN:
9960
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Bushed