Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
7.188
Outside Diameter - Millimeter:
182.575
Bore - Millimeter:
100.025
Width - Inch:
2.75
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
100.025
Width - Inch:
1.875
3 15/16 SLV SPLIT THRUST COLLAR
Description
3 15/16 SLV SPLIT THRUST COLLAR
Part # 133285
BDI # 261497
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Hydrodynamic Bearing | Brand Sleevoil