B5-CIFLI-30SB
Description
B5-CIFLI-30SB FLAT CARRIER ROLLER ; CI RBR DISC 30" BELT W 5" RLR
Part # B5-CIFLI-30SB
BDI # 23177577
Features
Roller Width - Inch:
30.375
Roller Width - Millimeter:
771.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
C4-CITS-54SB
Description
C4-CITS-54SB IDLER ROLLER ; CI STEEL 54" BELT W 4" RLR
Part # C4-CITS-54SB
BDI # 23179858
Features
Roller Width - Inch:
30.5
Roller Width - Millimeter:
774.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D5-10VRI-60SB-4
Description
D5-10VRI-60SB-4 V-RETURN IMPACT IDLER ; 60" BELT W 5" RLR 10DEG
Part # D5-10VRI-60SB-4
BDI # 23147370
Features
Roller Width - Inch:
31.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-10VRI-60SB-7
Description
C5-10VRI-60SB-7 V-RETURN IMPACT IDLER ; 60" BELT W 5" RLR 10DEG
Part # C5-10VRI-60SB-7
BDI # 23149256
Features
Roller Width - Inch:
31.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B5-FLI-30SB
Description
B5-FLI-30SB FLAT CARRIER ROLLER ; RBR DISC 30" BELT W 5" RLR
Part # B5-FLI-30SB
BDI # 23178630
Features
Roller Width - Inch:
31.25
Roller Width - Millimeter:
793.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller