QNB-Z19 NYLON SPROCKET 1.5 SQ
Description
QNB-Z19 NYLON SPROCKET 1.5 SQ
Part # QNB-Z19-NYLON SPROCKET 1.5 SQ
BDI # 21558988
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
QNB
Mounting Method:
Finished Bore
QNB ULTRAFIT Z15 PA6 LIGHT GREEN
Description
W76MM 2.5IN SQ B PT 1IN SPROCKET ; 2W-1R-2P D106MM/ADAPTOR POM D BLUE
Part # USO-MB-00046515
BDI # 27632199
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.82
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.78
Outside Diameter - Millimeter:
121.412
Pitch Diameter - Millimeter:
122.428
Modular - Flat Top Size:
QNB
Mounting Method:
Finished Bore
QNBZ18PA6 1.25 ROUND KW SS
Description
QNBZ18PA6 1.25 ROUND KW SS CNVR SPRKT
Part # QNBZ18PA6 1.25 ROUND KW SS
BDI # 24078064
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
QNB
Mounting Method:
Finished Bore