C4-RSA-20SB
Description
C4-RSA-20SB RETURN IDLER ; SELF-ALIGNING 20" BELT W 4" RLR
Part # C4-RSA-20SB
BDI # 23174709
Features
Roller Width - Inch:
23.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-23LSRRD-20
Description
C6-23LSRRD-20 RETURN IDLER ; LIVE SHFT RBR DISC 20" BELT W 6" RLR 23D
Part # C6-23LSRRD-20
BDI # 23148015
Features
Roller Width - Inch:
22.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount
C4-RSA-20SB-1
Description
C4-RSA-20SB-1 RETURN IDLER ; SELF-ALIGNING 20" BELT W 4" RLR 1-1/2"
Part # C4-RSA-20SB-1
BDI # 23174713
Features
Roller Width - Inch:
23.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
HE6-TET-66SB
Description
HE6-TET-66SB TROUGHING IDLER ROLLER ; W/ADPTR 66" BELT W 6" RLR
Part # HE6-TET-66SB
BDI # 23160917
Features
Roller Width - Inch:
23.75
Roller Width - Millimeter:
603.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1676.4
Product Name:
Roller
C6-R-20SB-1
Description
C6-R-20SB-1 RETURN IDLER ; 20" BELT W 6" RLR 1-1/2"
Part # C6-R-20SB-1
BDI # 23140882
Features
Roller Width - Inch:
23.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount