B5-CIFLI-42SB
Description
B5-CIFLI-42SB FLAT CARRIER ROLLER ; CI RBR DISC 42" BELT W 5" RLR
Part # B5-CIFLI-42SB
BDI # 23174175
Features
Roller Width - Inch:
42.375
Roller Width - Millimeter:
1076.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
HE6P-20TU-54SB
Description
HE6P-20TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 6" RLR 20DEG
Part # HE6P-20TU-54SB
BDI # 23161844
Features
Roller Width - Inch:
41.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E6-TU-54SB
Description
E6-TU-54SB TROUGHING IDLER ROLLER ; UNEQ 54" BELT W 6" RLR
Part # E6-TU-54SB
BDI # 23143272
Features
Roller Width - Inch:
41.75
Roller Width - Millimeter:
1060.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1371.6
Product Name:
Roller
E7P-20TU-54SB
Description
E7P-20TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 7" RLR 20DEG
Part # E7P-20TU-54SB
BDI # 23172245
Features
Roller Width - Inch:
41.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7P-20TUI-54SB
Description
E7P-20TUI-54SB IMPACT TROUGHING IDLER ; UNEQ 54" BELT W 7" RLR 20DEG
Part # E7P-20TUI-54SB
BDI # 23172321
Features
Roller Width - Inch:
41.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount