HE6-F-84SB
Description
HE6-F-84SB FLAT CARRIER IDLER ; 84" BELT W 6" RLR
Part # HE6-F-84SB
BDI # 23176122
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E7-CRFL-88.00
Description
E7-CRFL-88.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E7-CRFL-88.00
BDI # 23151787
Features
Roller Width - Inch:
88
Roller Width - Millimeter:
2235.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
E7-RRD-84SB
Description
E7-RRD-84SB RETURN IDLER ; RBR DISC 7" RLR 84" BELT W
Part # E7-RRD-84SB
BDI # 23170683
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-F-84SB
Description
E6P-F-84SB FLAT CARRIER IDLER ; 84" BELT W 6" RLR
Part # E6P-F-84SB
BDI # 23154848
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E6P-RSA-84SB
Description
E6P-RSA-84SB RETURN IDLER ; SELF-ALIGNING 84" BELT W 6" RLR
Part # E6P-RSA-84SB
BDI # 23162687
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount