C4-CITW-36SB
Description
C4-CITW-36SB TROUGHING WING ROLLER ; CI 36" BELT W 4" RLR
Part # C4-CITW-36SB
BDI # 23179870
Features
Roller Width - Inch:
11.5
Roller Width - Millimeter:
292.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
SAD5TE30SB-1P
Description
SAD5TE30SB-1P TROUGHING SMART ROLLER ; 30" BELT W 5" RLR
Part # SAD5TE30SB-1P
BDI # 23152958
Features
Roller Width - Inch:
11.125
Roller Width - Millimeter:
282.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse
Belt Width - Millimeter:
762
Product Name:
Roller
B4-TE-30SB
Description
B4-TE-30SB IDLER ASSEMBLY ; FOR 30" BELT NEMA B 4" ROLLS
Part # B4-TE-30SB
BDI # 21455496
Features
Roller Width - Inch:
11.125
Roller Width - Millimeter:
282.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller
C6-35TG-24SBWB
Description
C6-35TG-24SBWB GRAIN TROUGHING IDLER ; 24" BELT W 6" RLR 35DEG WIDE BASE
Part # C6-35TG-24SBWB
BDI # 23144750
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HC6-CSTE-11.00
Description
HC6-CSTE-11.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # HC6-CSTE-11.00
BDI # 23168432
Features
Roller Width - Inch:
11
Roller Width - Millimeter:
279.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
762
Product Name:
Roller