D6-15IVR-60SB-4
Description
D6-15IVR-60SB-4 V-RETURN IDLER ; 60" BELT W 6" RLR 15DEG
Part # D6-15IVR-60SB-4
BDI # 23148813
Features
Roller Width - Inch:
30.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-35TESA-84SB
Description
E7P-35TESA-84SB TROUGHING IDLER ; SELF-ALIGNING 84" BELT W 7" RLR 35DEG
Part # E7P-35TESA-84SB
BDI # 23170176
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
C4-CIT-54SB
Description
C4-CIT-54SB TROUGHING IDLER ROLLER ; CI 54" BELT W 4" RLR
Part # C4-CIT-54SB
BDI # 23175484
Features
Roller Width - Inch:
30.5
Roller Width - Millimeter:
774.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1371.6
Product Name:
Roller
HE6P-45TE-84SB
Description
HE6P-45TE-84SB TROUGHING IDLER ; 84" BELT W 6" RLR 45DEG CEMA E
Part # HE6P-45TE-84SB
BDI # 23138858
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
With Steel Center Roll
Mounting Method:
Base Mount