2120-28S40M-DS
Description
2120-28S40M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
Part # 123009V
BDI # 24481066
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.429
Pitch - Millimeter:
12.7
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.461
Outside Diameter - Millimeter:
113.3
Pitch Diameter - Millimeter:
112.497
Modular - Flat Top Size:
2120
Mounting Method:
Finished Bore
880-9R1-DMS-SS
Description
880-9R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12382S
BDI # 336533
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.33
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
2256-12S25M-DMS
Description
2256-12S25M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
Part # 125943
BDI # 24481072
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.862
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Pitch Diameter - Millimeter:
98.095
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
880-9R1-RMS
Description
880-9R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 121752S
BDI # 336529
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.33
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
815-19R40M-DMS
Description
815-19R40M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12539
BDI # 336741
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.606
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore