Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.81
Outside Diameter - Millimeter:
122.174
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore
SNB Z12 PA6 2W-1R-1P 70MM SQ
Description
SNB Z12 PA6 2W-1R-1P 70MM SQ SPROCKET ; USO-MB-00003994
Part # SNB Z12 PA6 2W-1R-1P 70MM SQ
BDI # 26029228
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.86
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Pitch Diameter - Millimeter:
98.044
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore
880Z10 1IN R KW SS
Description
880Z10 X1" ROUND BORE W/KW AND SETSCREW ; NYLON SPROCKET
Part # 880Z10 ZZSP000198 1IN ROUND KW SS
BDI # 21462316
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.81
Outside Diameter - Millimeter:
122.174
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
QNB ULTRAFIT Z15 PA6 LIGHT GREEN
Description
W76MM 2.5IN SQ B PT 1IN SPROCKET ; 2W-1R-2P D106MM/ADAPTOR POM D BLUE
Part # USO-MB-00046515
BDI # 27632199
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.82
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.78
Outside Diameter - Millimeter:
121.412
Pitch Diameter - Millimeter:
122.428
Modular - Flat Top Size:
QNB
Mounting Method:
Finished Bore
3-880-10 NYLON SPROCKET
Description
3-880-10 NYLON SPROCKET
Part # 3-880-10 RSB NYLON SPROCKET
BDI # 21558889
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.81
Outside Diameter - Millimeter:
122.174
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore