C6-23LSRRD-20
Description
C6-23LSRRD-20 RETURN IDLER ; LIVE SHFT RBR DISC 20" BELT W 6" RLR 23D
Part # C6-23LSRRD-20
BDI # 23148015
Features
Roller Width - Inch:
22.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount
C5-31LSRRD-36
Description
C5-31LSRRD-36 RETURN IDLER ; LIVE SHFT RBR DISC 36" BELT W 5" RLR 31D
Part # C5-31LSRRD-36
BDI # 23145016
Features
Roller Width - Inch:
38.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
C5-31LSRRD-18
Description
C5-31LSRRD-18 RETURN IDLER ; LIVE SHFT RBR DISC 18" BELT W 5" RLR 31D
Part # C5-31LSRRD-18
BDI # 23145000
Features
Roller Width - Inch:
20.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
C5-23LSI-36
Description
C5-23LSI-36 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 36" BELT W 5" RLR 23DEG
Part # C5-23LSI-36
BDI # 23146480
Features
Roller Width - Inch:
37.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount
C5-23LSI-48
Description
C5-23LSI-48 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 48" BELT W 5" RLR 23DEG
Part # C5-23LSI-48
BDI # 23146487
Features
Roller Width - Inch:
49.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount