C5-10VRI-24SB-4
Description
C5-10VRI-24SB-4 V-RETURN IMPACT IDLER ; 24" BELT W 5" RLR 10DEG
Part # C5-10VRI-24SB-4
BDI # 23140649
Features
Roller Width - Inch:
13.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-10VR-24SB-7
Description
D6-10VR-24SB-7 V-RETURN IDLER ; 24" BELT W 6" RLR 10DEG
Part # D6-10VR-24SB-7
BDI # 23157676
Features
Roller Width - Inch:
13.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-10VR-24SB-4
Description
D6-10VR-24SB-4 V-RETURN IDLER ; 24" BELT W 6" RLR 10DEG
Part # D6-10VR-24SB-4
BDI # 23157672
Features
Roller Width - Inch:
13.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B5-CIRRD-14SB
Description
B5-CIRRD-14SB RETURN IDLER ; CI 14" BELT W 5" RLR
Part # B5-CIRRD-14SB
BDI # 23177477
Features
Roller Width - Inch:
15.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
22
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
D5-15IVR-30SB-4
Description
D5-15IVR-30SB-4 V-RETURN IDLER ; 30" BELT W 5" RLR 15DEG
Part # D5-15IVR-30SB-4
BDI # 23147382
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount