C5-10VRI-60SB-7
Description
C5-10VRI-60SB-7 V-RETURN IMPACT IDLER ; 60" BELT W 5" RLR 10DEG
Part # C5-10VRI-60SB-7
BDI # 23149256
Features
Roller Width - Inch:
31.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-10VRI-60SB-4
Description
D5-10VRI-60SB-4 V-RETURN IMPACT IDLER ; 60" BELT W 5" RLR 10DEG
Part # D5-10VRI-60SB-4
BDI # 23147370
Features
Roller Width - Inch:
31.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-10VRI-60SB-7
Description
C6-10VRI-60SB-7 V-RETURN IMPACT IDLER ; 60" BELT W 6" RLR 10DEG
Part # C6-10VRI-60SB-7
BDI # 23145762
Features
Roller Width - Inch:
31.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-10VRI-60SB-4
Description
C5-10VRI-60SB-4 V-RETURN IMPACT IDLER ; 60" BELT W 5" RLR 10DEG
Part # C5-10VRI-60SB-4
BDI # 23149253
Features
Roller Width - Inch:
31.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-10VRI-60SB-7
Description
D5-10VRI-60SB-7 V-RETURN IMPACT IDLER ; 60" BELT W 5" RLR 10DEG
Part # D5-10VRI-60SB-7
BDI # 23147375
Features
Roller Width - Inch:
31.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount