24X24 CR DR HE35
Description
24X24 CR DR HE35 DRUM PULLEY ; NON RETURNABLE
Part # 24X24 CR DR HE35
BDI # 265052
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
24X26 CR DR HE35 3/8 HBG D-LAG
Description
24X26 CRDR HE35 3/8 HBG DLAG ; POR MTO NON RETURNABLE
Part # 24X26 CR DR HE35 3/8 HBG D-LAG
BDI # 19379385
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
30X38 CR DR HE35 3/8 HBG D-LAG
Description
30X38 CRDR HE35 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 30X38 CR DR HE35 3/8 HBG D-LAG
BDI # 19379575
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
20X38 ST DR HE35 MDX
Description
20X38 ST DR HE35 MDX DRUM PULLEY ; NON RETURNABLE
Part # 20X38 ST DR HE35 MDX
BDI # 269299
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
24X40 CR DR HE35
Description
24X40 CR DR HE35 DRUM PULLEY ; NON RETURNABLE
Part # 24X40 CR DR HE35
BDI # 265063
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed