CDP3335
Description
CDP3335 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 2500RPM 90VDC NEMA TENV
Part # CDP3335
BDI # 125584
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3580
Description
CDP3580 PERMANENT MAGNET DC MOTOR ; 1.5HP 2500RPM DC 145TC 3524P TEFC F1
Part # CDP3580
BDI # 125603
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
2500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3460
Description
CDP3460 PERMANENT MAGNET DC MOTOR ; 1HP 56C FRM 2500RPM 180VDC NEMA TEFC
Part # CDP3460
BDI # 15068950
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDMG2310
Description
CDMG2310 DC MOTOR ; 10KW 2500RPM DC 219ATC DPFG F2
Part # CDMG2310
BDI # 125573
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2500
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
24.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Foot Mounted
CDP3443
Description
CDP3443 DC MOTOR ; .75HP 2500RPM DC 56C 3420P TEFC F1
Part # CDP3443
BDI # 125595
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted