Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
D60-5-SS

COMPARE

D60-5-SS

Description
D60-5-SS ; POR

TB WOODS

Part # 11034125

BDI # 996355

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 15.938
Outside Diameter - Millimeter: 404.825

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 261000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D60-5

COMPARE

D60-5

Description
D60-5 FLEX DISC COUPLING ; POR

TB WOODS

Part # 11034124

BDI # 996602

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.938
Outside Diameter - Millimeter: 404.825

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 261000In-Lbs

Price Inventory : Available to order
Loading Price
QTY