20R STL COVER/ELEMENT WRAPFLEX 3701483
Description
20R STL COVER/ELEMENT WRAPFLEX 3701483 ; NON-RETURNABLE ELEMENT ASSY
Part # 20R STL COVER/ELEMENT WRAPFLEX 3701483
BDI # 21473826
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
30R STL COVER/ELEMENT WRAPFLEX 3701484
Description
30R STL COVER/ELEMENT WRAPFLEX 3701484 ; NON-RETURNABLE 3701484 5.87" OD
Part # 30R STL COVER/ELEMENT WRAPFLEX 3701484
BDI # 21473858
Features
Component:
Element Assembly
Width - Millimeter:
41.656
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.87
Outside Diameter - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.64
30R 70D BLK FLEX ELEMEN WRAPFLEX 3100551
Description
30R 70D BLK FLEX ELEMEN WRAPFLEX 3100551 ; NON-RETURNABLE
Part # 30R 70D BLK FLEX ELEMEN WRAPFLEX 3100551
BDI # 23045673
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.77
Outside Diameter - Millimeter:
146.558
Coupling Type:
Elastomeric Coupling
Torque:
5750In-Lbs
E5M HSU ELEMENT OMEGA 7300020MHSU
Description
E5M HSU ELEMENT OMEGA 7300020MHSU ; NON-RETURNABLE
Part # E5M HSU ELEMENT OMEGA 7300020MHSU
BDI # 18143100
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
OMEGA ES5-RM METRIC ELEMENT
Description
OMEGA ES5-RM METRIC ELEMENT ; NON-RETURNABLE
Part # OMEGA ES5-RM METRIC ELEMENT
BDI # 20309406
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
105Nm