Features
Component:
Element
Width - Millimeter:
160.274
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.69 Inch Distance Between Inboard Shaft Ends | 2.07 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
Width - Inch:
6.31
Features
Component:
Sleeve
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
13.094
Outside Diameter - Millimeter:
332.588
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
72480In-Lbs
Width - Inch:
6.5
RAPTOR ES60 FULL SPACER ELEMENT
Description
RAPTOR ES60 FULL SPCR ELEM USE #27880004 ; FULL SPACER FOR RAPTOR COUPLING
Part # 017073
BDI # 20494223
Features
Component:
Spacer Element
Width - Millimeter:
160.274
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
Width - Inch:
6.31