VS170-R SPACER ELEMENT VIVA 7392714R

COMPARE

VS170-R SPACER ELEMENT VIVA 7392714R

Description
VS170-R SPACER ELEMENT VIVA 7392714R ; NON-RETURNABLE W/RING

REXNORD

Part # VS170-R SPACER ELEMENT VIVA 7392714R

BDI # 18146733

Features

Component: Spacer Element
Width - Millimeter: 235
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 6.693

Outside Diameter - Millimeter: 170
Other Features: Components May or May Not Intermix Among Brands | Maximum Shaft Distance 180
Coupling Type: Elastomeric Coupling
Torque: 308Nm
Width - Inch: 9.252

Price Inventory : Available to order
Loading Price
QTY
RAPTOR ES80 FULL SPACER ELEMENT

COMPARE

RAPTOR ES80 FULL SPACER ELEMENT

Description
RAPTOR ES80 FULL SPCR ELEM USE #27880002 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # RAPTOR ES80 FULL SPACER ELEMENT

BDI # 20494227

Features

Component: Spacer Element
Width - Millimeter: 234.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs
Width - Inch: 9.25

Price Inventory : Available to order
Loading Price
QTY
RAPTOR E80 ARMORED ELEMENT

COMPARE

RAPTOR E80 ARMORED ELEMENT

Description
RAPTOR E80 ARMORED ELEMENT

DODGE

Part # RAPTOR E80 ARMORED ELEMENT

BDI # 20494275

Features

Component: Element
Width - Millimeter: 234.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs
Width - Inch: 9.25

Price Inventory : Available to order
Loading Price
QTY
RAPTOR E80 ELEMENT

COMPARE

RAPTOR E80 ELEMENT

Description
RAPTOR E80 ELEMENT ; NATURAL RUBBER

DODGE

Part # RAPTOR E80 ELEMENT

BDI # 20492749

Features

Component: Element
Width - Millimeter: 234.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs
Width - Inch: 9.25

Price Inventory : Available to order
Loading Price
QTY