Page 1 of 2

Next

Compare
RAPTOR E2 ELEMENT

COMPARE

RAPTOR E2 ELEMENT

Description
RAPTOR E2 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015843

BDI # 20492727

Features

Component: Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 1.34 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 194In-Lbs
Width - Inch: 3.06

Price Inventory : In stock
$ 77.25 / each QTY
RAPTOR E4 ELEMENT

COMPARE

RAPTOR E4 ELEMENT

Description
RAPTOR E4 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015845

BDI # 20492731

Features

Component: Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.44 Inch Distance Between Inboard Shaft Ends | 0.88 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs
Width - Inch: 3.06

Price Inventory : In stock
$ 96.83 / each QTY
RAPTOR E3 ELEMENT

COMPARE

RAPTOR E3 ELEMENT

Description
RAPTOR E3 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015844

BDI # 20492729

Features

Component: Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 4

Outside Diameter - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.81 Inch Distance Between Inboard Shaft Ends | 1.06 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs
Width - Inch: 3.06

Price Inventory : In stock
$ 86.49 / each QTY
RAPTOR ES2 FULL SPACER ELEMENT

COMPARE

RAPTOR ES2 FULL SPACER ELEMENT

Description
RAPTOR ES2 FULL SPCR ELEM USE #27880014 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017064

BDI # 20494205

Features

Component: Spacer Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Split | 3.94 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 194In-Lbs
Width - Inch: 3.06

Price Inventory : Available to order
$ 91.93 / each QTY
RAPTOR ES3 FULL SPACER ELEMENT

COMPARE

RAPTOR ES3 FULL SPACER ELEMENT

Description
RAPTOR ES3 FULL SPCR ELEM USE #27880013 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017065

BDI # 20494207

Features

Component: Spacer Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 4

Outside Diameter - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs
Width - Inch: 3.06

Price Inventory : Available to order
$ 110.43 / each QTY