5401-270-291
Description
5401-270-291 CLUTCH ASSEMBLY ; NON-RETURNABLE
Part # 30356364
BDI # 22118556
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Starting | Stopping | Indexing
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Metric
Housing Style:
Cylindrical
Mounting Method:
Pilot Mounted | Shaft
Torque:
Static Torque 578Lb-ft
Product Name:
Clutch
Features
Bore Profile:
Straight | Finished
Power Rating:
47W
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Metric
Other Features:
Braking of a Pulley or Hub In Position | Braking Has To Be Made At Standstill or At Very Low Speed
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 800Nm
BT106106250
Description
BT106106250 CLUTCH AND BRAKE ; E210 VAR00 SZ400 24VDC
Part # 30193630
BDI # 951869
Features
Bore Profile:
Straight | Finished
Power Rating:
37W
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Metric
Other Features:
No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 400Nm